MARTIN SPROCKET & GR
S1221 X 1IN 1/4X1/8KW SS @ 90DEG SPUR GR ; 12DP 14.5DEG PA 21 TEETH 1.917" OD SS
Spur Gear; 1" Bore; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
TS1272 3/4 MTO ; GEAR SPUUR
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
C872 X 1 KW 2SS CI SPUR GEAR ; MTO
Spur Gear; 1" Bore; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S1240MTO 3-7189-105-026 SPUR GEAR ; 40TEETH 3/4IN FACE 12DP 14.5DEG PRE ANG
Spur Gear; 3.333" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S336/MIC 102-1219A GEAR ; SPUR GEAR STL 3IN FACE 14-1/2DEG PRESS
Spur Gear; 12" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #