Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W620L

W620L

W620L WORM GEAR

Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-7/8" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth

Part #

W620L

BDI #

21589154

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171712
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Worm Gear
Material
Cast Iron
Direction
Left Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Weight / LBS
2.5
Long Description
Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-7/8" Hub Diameter; Cast Iron; Left Hand; Single; No Hardened Teeth
Pitch Diameter
3.333 Inch | 84.658 Millimeter
Hub Diameter
1.875 Inch | 47.625 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter