Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W636

W636

W636 WORM GEAR ; RIGHT HAND THREADED

Worm Gear; 6" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth

Part #

W636

BDI #

613098

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.715
UNSPSC
31171712
EAN
0697950050270
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 1
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
W636
Manufacturer Internal Number
W636
Weight / LBS
6
Long Description
Worm Gear; 6" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter