Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W12D

W8Q

W8Q WORM GEAR ; RIGHT HAND THREADED

Worm Only; 7/8" Bore; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth

Part #

W8Q

BDI #

613129

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31171712
EAN
0697950050621
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
18 Degree 26 Minute Helix Angle | Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
W8Q
Manufacturer Internal Number
W8Q
Weight / LBS
0.58
Long Description
Worm Only; 7/8" Bore; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; No Hardened Teeth
Face Width
1.75 Inch | 44.45 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter