Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WB640D

WB640D

WB640D WORM GEAR ; BRONZE 20:1 RATIO 4.33" DISTANCE

Worm Gear; 6.667" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth

Part #

WB640D

BDI #

21569673

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171712
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
40
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Double
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 1-1/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Weight / LBS
7.6
Long Description
Worm Gear; 6.667" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter