token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

R2016X2

R206X6

R206X6 RACK GEAR

6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel

Part #

R206X6

BDI #

610960

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.79
UNSPSC
31171709
EAN
0697950059266
Pitch
6 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R206X6
Manufacturer Internal Number
R206X6
Weight / LBS
51
Long Description
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
1.333 Inch | 33.858 Millimeter
Face Width
2 Inch | 50.8 Millimeter