token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H24120

S1018BS 7/8

S1018BS 7/8 SPUR GEAR ; 14 1/2 DEG STEEL BS

Spur Gear; 7/8" Bore; 1.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 1-17/32" Hub Diameter; Steel

Part #

S1018BS 7/8

BDI #

611539

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
UNSPSC
31171707
EAN
0697950438962
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S1018BS 7/8
Manufacturer Internal Number
S1018BS 7/
Weight / LBS
0.8
Long Description
Spur Gear; 7/8" Bore; 1.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 1-17/32" Hub Diameter; Steel
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter
1.8 Inch | 45.72 Millimeter
Hub Diameter
1.531 Inch | 38.887 Millimeter
Face Width
1 Inch | 25.4 Millimeter