Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS535

C1065 ALT ; 0088514R

C1065 ALT ; 0088514R SPUR GEAR ; 1/2 DEG 1-1/4IN BORE 1/4" X 1/8" STD KEY

Spur Gear; Minimum Plain Bore; 6-1/2" Pitch Diameter; 10 DP; 1" Face Width; 65 Teeth; 14-1/2 Degree Pressure Angle; 2-1/2" Hub Diameter; Cast Iron; No Keyway

Part #

C1065 ALT ; 0088514R

BDI #

27270568

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Product Detail
Spur Gear
Product Specification
Minimum Plain Bore; 6-1/2" Pitch Diameter; 10 DP; 1" Face Width; 65 Teeth; 14-1/2 Degree Pressure Angle; 2-1/2" Hub Diameter; Cast Iron; No Keyway
Long Description
Spur Gear; Minimum Plain Bore; 6-1/2" Pitch Diameter; 10 DP; 1" Face Width; 65 Teeth; 14-1/2 Degree Pressure Angle; 2-1/2" Hub Diameter; Cast Iron; No Keyway