Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSS1042 OBSOLETO NO USAR 12/22

TS1028

TS1028 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 2.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-13/32" Hub Diameter; Steel

Part #

TS1028

BDI #

612241

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.226
UNSPSC
31171707
EAN
0697950262956
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.313
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS1028
Manufacturer Internal Number
TS1028
Weight / LBS
2.7
Long Description
Spur Gear; 2.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-13/32" Hub Diameter; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.8 Inch | 71.12 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.406 Inch | 61.112 Millimeter