Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Idler Chain Sprockets | BDI India
CategoriesMechanical Power TransmissionCategoriesIdlersCategoriesIdler Chain Sprockets
TSUBAKI
78C12 X 2 3/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 78 Chain Size; 2-39/64" Chain Pitch; 12 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
BDI #

QTY

TSUBAKI
81XC15 X 3 7/16 URETHANE IDLER SLPIT ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
BDI #

QTY

TSUBAKI
81XC15 X 2 15/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
BDI #

QTY

TSUBAKI
10BB20 ; POR USE H10BB20-BORE NON STD BORE SZ
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 20 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 4.321MM Outside Diameter
Part #
BDI #

QTY

MARTIN SPROCKET & GR
100BB19H W/ER-39 X 5-1/8" LTB
Idler Chain Sprocket; 100 Chain Size; 1-1/4" Chain Pitch; 19 Teeth; 1 Row of Teeth; 5-1/8" Length Thru Bore; Ball Bearing; Steel

QTY