Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Inline Shafts | BDI India
CategoriesMechanical Power TransmissionCategoriesReducers & GearmotorsCategoriesInline Shafts
REXNORD
VAAB0006600X1XA VENUS REDUCER ; 31.63:1 RATIO W/FAN AND SHROUD
Speed Reducer; Inline Type; Planetary Gear; 31.63:1 Ratio; Foot Mounted; 1750RPM Speed; 17.69HP Power; 19000IN-LBS Torque; Venus

QTY

TSUBAKI
TSUBAKI GMTA220-50L60BV1
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 773Nm Output Torque

QTY

REXNORD
JUPITER-PLUS 24.690:1 GEARUNIT ; SN 48470-01A
Speed Reducer; Inline Type; Planetary Gear; 24.69:1 Ratio; Foot Mounted; 1750RPM Speed; Jupiter Plus Size

QTY

TSUBAKI
TSUBAKI GMTA010-18L50HVN3
Gear Motor; Inline Type; 50:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 23.5Nm Output Torque

QTY

REXNORD
2110FZ2B17.010BZ GEAR REDUCER ; 17.01 RATIO
Speed Reducer; Inline Type; Helical Gear; 17.01:1 Ratio; 433HP Power; 2.89 Service Factor; 13300LB LS Shaft OHL Capacity; 20.86" Minimum LS Shaft Sprocket Pitch Diameter; 75HP Rating; 1750RPM Speed; 365T Frame Motor; With Motor Bracket and Input Coupling; Double Reduction

QTY