Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ED8B20-1-D-K2

ED8B20-1-D-K2

TSUBAKI ED8B20-1-D-K2

Speed Reducer; Right Angle; 2:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 425.5MM Overall Length; 337MM Overall Width; 235MM Overall Height; Wall Mounting Position; 117.5MM Base to Centre Input Shaft; 117.5MM Base to Centre Output Shaft

Part #

ED8B20-1-D-K2

BDI #

23927090

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
Product Detail
Speed Reducer
Product Specification
Right Angle; 2:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 425.5MM Overall Length; 337MM Overall Width; 235MM Overall Height; Wall Mounting Position; 117.5MM Base to Centre Input Shaft; 117.5MM Base to Centre Output Shaft
Long Description
Speed Reducer; Right Angle; 2:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 425.5MM Overall Length; 337MM Overall Width; 235MM Overall Height; Wall Mounting Position; 117.5MM Base to Centre Input Shaft; 117.5MM Base to Centre Output Shaft