TIMKEN
KM10
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
KM 21
Locknut; 140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
HM3172 LOCKNUT
Locknut; 460MM Outside Diameter; 58MM Nominal Thickness; TR360 X 5 Thread Size; 360MM Thread Pitch Diameter Min; 362.5MM Thread Pitch Diameter Max; MS3172 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
HM3080 BEARING LOCKNUT
Locknut; 470MM Outside Diameter; 52MM Nominal Thickness; TR400 X 5 Thread Size; 400MM Thread Pitch Diameter Min; 402.5MM Thread Pitch Diameter Max; MS3080 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
N09-V BRG LOCKNUT ; TRIPLE VITON
Locknut; 18 Threads per Inch; 2.536" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.726" Thread Pitch Diameter Min; 1.73" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Part #
BDI #