token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W-4 ; 1/4 MPB

SDS-2

SDS-2 QD BUSHING

2" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing

Part #

SDS-2

BDI #

928700

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31171605
EAN
0097039383938
Bushing Series
SDS
Keyway Yes/No
No
Bushing Style
QD
Other Features
Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SDS-2
Weight / LBS
1.25
Long Description
2" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
2 Inch | 50.8 Millimeter