token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

R1 2 11/16

W2 3 15/16

W2 3 15/16 TAPERED BUSHING ; 3 15/16" BORE MST SERIES

Shaft Bushing; 3-15/16" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing

Part #

W2 3 15/16

BDI #

612900

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
69.49
UNSPSC
31171605
EAN
0697950818900
Bushing Series
W2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
W2 3 15/16
Weight / LBS
133
Long Description
Shaft Bushing; 3-15/16" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
8.5 Inch | 215.9 Millimeter
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Bore
3.938 Inch | 100.025 Millimeter