Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1103K

S1103K

S1103K BEARING COLLAR ; 1-3/16IN SHAFT DIA

Collar, Shaft; 1-3/16" Bore; Steel; One Piece Solid; 1-3/4" Outside Diameter; 5/8" Width; 5/16-18 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway

Part #

S1103K

BDI #

17201445

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31162811
EAN
0087796143999
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18
Number of Set Screws
Two
Set Screw Position
2 at 90 Degrees
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Collar, Shaft; 1-3/16" Bore; Steel; One Piece Solid; 1-3/4" Outside Diameter; 5/8" Width; 5/16-18 Set Screw Size; Two Number of Set Screw; 2 at 90 Degrees Set Screw Position; No Keyway
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Width
0.625 Inch | 15.875 Millimeter