Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1115K2

S1115K2

Bearing Collar; 1-15/16" Bore; Steel; One Piece Solid; 2-3/4" Outer Diameter; 23/32" Width; Two Number of Set Screw; No Keyway; For G1115KRRB Ball Bearing

Part #

S1115K2

BDI #

19288086

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163210
EAN
0087796144132
Noun
Collar
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Collar
Product Specification
1-15/16" Bore; Steel; One Piece Solid; 2-3/4" Outer Diameter; 23/32" Width; Two Number of Set Screw; No Keyway
Long Description
Bearing Collar; 1-15/16" Bore; Steel; One Piece Solid; 2-3/4" Outer Diameter; 23/32" Width; Two Number of Set Screw; No Keyway; For G1115KRRB Ball Bearing