token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PL170X225 AS

PL 6-1/2 AS

PL 6-1/2 KEYLESS SCREW LOCK ASSY

Keyless Screw Locking Assembly; 6-1/2" Bore; 8.858" Outside Diameter; 1.732" Length; 0.552" Additional Length for Cap; Steel; AS Series; M14 X 40 Cap Screw

Part #

PL 6-1/2 AS

BDI #

928926

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.897
UNSPSC
31163200
EAN
0097039586377
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M14 X 40
Other Features
16 Locking Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL6H
Weight / LBS
13
Long Description
Keyless Screw Locking Assembly; 6-1/2" Bore; 8.858" Outside Diameter; 1.732" Length; 0.552" Additional Length for Cap; Steel; AS Series; M14 X 40 Cap Screw
Bore
6.5 Inch | 165.1 Millimeter
Length
1.732 Inch | 44 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Additional Length for Cap
0.552 Inch | 14.021 Millimeter