Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL075X115 AE

PL075X115 AE

PL075X115 AE KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 75MM Bore; 115MM Outside Diameter; 41MM Length; 10MM Additional Length for Cap; Steel; AE Series; M10 X 25 Cap Screw

Part #

PL075X115 AE

BDI #

22382117

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.77
UNSPSC
31163200
EAN
0097039690524
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AE
Cap Screw
M10 X 25
Other Features
10 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL075X115AE
Weight / LBS
3.9
Long Description
Keyless Screw Locking Assembly; 75MM Bore; 115MM Outside Diameter; 41MM Length; 10MM Additional Length for Cap; Steel; AE Series; M10 X 25 Cap Screw
Bore
2.953 Inch | 75 Millimeter
Length
1.614 Inch | 41 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter