Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K10341-2

K10341-2 CASTLE NUT

Bearing Lock Nut; 2.75" Bore; 4.93" Outer Diameter; 1.5" Width

Part #

K10341-2

BDI #

1361451

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.627
UNSPSC
31161716
EAN
0053893171173
Harmonized Tariff Code
7318.16.00.30
Noun
Lock Nut
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Lock Nut
Product Specification
2.75" Bore; 4.93" Outer Diameter; 1.5" Width
Long Description
Bearing Lock Nut; 2.75" Bore; 4.93" Outer Diameter; 1.5" Width