token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CR4014K

CR4014K

TSUBAKI CR4014K

Chain Coupling Cover; Die-Cast Aluminum; 84MM Outside Diameter; 85MM Width; 4014 Coupling Size; 200 RPM Maximum Speed

Part #

CR4014K

BDI #

20083742

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31163000
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
4014
Maximum Speed RPM
200
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.83776
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 84MM Outside Diameter; 85MM Width; 4014 Coupling Size; 200 RPM Maximum Speed
Width
2.953 Inch | 75 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter