TSUBAKI
Part #
BDI #
TSUBAKI
CR6018JX44.45MM 14X3.8MM KW 2SS ; CHAIN COUPLING
Chain Coupling; Roller Type; 44.45MM Bore; 60 Chain Size; 18 Number of Teeth; With Keyway, 2 Set Screw
BDI #
MARTIN SPROCKET & GR
4012 X 1/2 3/16KW MTO COUPLING
Hub; Coupling; 1/2" Bore; 1-13/32" Hub Diameter; Chain Coupling; Shaft; Finished Bore; 2.17" Outside Diameter; 1-1/8" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 12 Teeth; 1-1/8" Width; 4012; No Bushing; Yes; Steel; 5000RPM Speed
Part #
BDI #
TSUBAKI
CR6018J 50MM 14X3.8MM KW 2SS CHN CPLG ; (1)SS OVER KW (1)SS AT 120DEG
Chain Coupling; Roller Type; 50MM Bore; 60 Chain Size; 18 Number of Teeth; With Keyway, 2 Set Screw
BDI #
MARTIN SPROCKET & GR
6020 2-1/2 CHAIN CPLNG HUB ; 60 CHAIN 20 TEETH 2-1/2" BORE DIA
Coupling Chain Hub; 2-1/2" Bore; 3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 5-3/16" Outside Diameter; 2" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway; Steel
Part #
BDI #