token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

60R STD FLEX ELEMNT WRAPFLEX 3700220

60R STD FLEX ELEMNT WRAPFLEX 3700220

60R STD FLEX ELEMNT WRAPFLEX 3700220 ; NON RETURNABLE W/FSTNR

10.94" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.97" Between Shaft Ends; 2.64" Width; 60R Size or Series; 2500 Max Speed; 35500In-Lbs Torque

Part #

60R STD FLEX ELEMNT WRAPFLEX 3700220

BDI #

18484224

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.908
UNSPSC
31163000
EAN
0782934188763
Coupling Type
Elastomeric Coupling
Component
Element Assembly
Material
Polyurethane
Coupling Size or Series
60R
Maximum Speed RPM
2500
Torque
35500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Element Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3700220
Manufacturer Internal Number
0176028
Weight / LBS
4.3
Long Description
10.94" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.97" Between Shaft Ends; 2.64" Width; 60R Size or Series; 2500 Max Speed; 35500In-Lbs Torque
Width
2.64 Inch | 67.056 Millimeter
Outside Diameter
10.94 Inch | 277.876 Millimeter
Distance Between Shaft Ends
2.97 Inch | 75.438 Millimeter