Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES2-R HSU ELEMENT OMEGA 7300075HSU

ES2-R HSU ELEMENT OMEGA 7300075HSU

ES2-R HSU ELEMENT OMEGA 7300075HSU ; 7300075HSU NON RETURNABLE

3-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 3-1/2" Between Shaft Ends; 5.089" Width; ES2-R Size or Series; 7500 Max Speed; 190In-Lbs Torque

Part #

ES2-R HSU ELEMENT OMEGA 7300075HSU

BDI #

21575262

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.753
UNSPSC
31163000
EAN
0793699334678
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
ES2-R
Maximum Speed RPM
7500
Torque
190In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300075HSU
Manufacturer Internal Number
0133467
Weight / LBS
1.66
Long Description
3-1/2" Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 3-1/2" Between Shaft Ends; 5.089" Width; ES2-R Size or Series; 7500 Max Speed; 190In-Lbs Torque
Outside Diameter
3.5 Inch | 88.9 Millimeter
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Width
5.089 Inch | 129.261 Millimeter