Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES30M HSU ELEMENT OMEGA 7300105MHSU

ES30M HSU ELEMENT OMEGA 7300105MHSU

ES30M HSU ELEMENT OMEGA 7300105MHSU ; 7300105MHSU NON RETURNABLE

210MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 52MM Between Shaft Ends; ES30M Size or Series; 4200 Max Speed; 412Nm Torque

Part #

ES30M HSU ELEMENT OMEGA 7300105MHSU

BDI #

18143328

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.18
UNSPSC
31163000
EAN
0793699334814
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
ES30M
Maximum Speed RPM
4200
Torque
412Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300105MHSU
Manufacturer Internal Number
0133481
Weight / LBS
9.21
Long Description
210MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Hydrolytically Stable Urethane; 52MM Between Shaft Ends; ES30M Size or Series; 4200 Max Speed; 412Nm Torque
Distance Between Shaft Ends
2.047 Inch | 52 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Width
0 Inch | 0 Millimeter