Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

13H PB

13H PB

13H PB COUPLING HUB ; QUADRA-FLEX COUPLING

Hub, Elastomeric Coupling; 6-1/8" Outside Diameter; 6-1/8" Hub Diameter; Shaft; Minimum Plain Bore; 3-11/32" Length Thru Bore; 13SC Size or Series; No Bushing; No Keyway; Steel Material; 2400 Maximum Speed; EPDM/Neoprene 11350 | Hytrel 47268In-Lbs Torque

Part #

13H PB

BDI #

615406

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.035
UNSPSC
31163012
EAN
0697950275963
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
13SC
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2400
Torque
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
13H PB
Manufacturer Internal Number
13H PB
Weight / LBS
19.9
Long Description
Hub, Elastomeric Coupling; 6-1/8" Outside Diameter; 6-1/8" Hub Diameter; Shaft; Minimum Plain Bore; 3-11/32" Length Thru Bore; 13SC Size or Series; No Bushing; No Keyway; Steel Material; 2400 Maximum Speed; EPDM/Neoprene 11350 | Hytrel 47268In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
6.125 Inch | 155.575 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter
Bore Range
2-1/8 To 3-3/8 Inch | 53.975 To 85.725 Millimeter
Length Thru Bore
3.344 Inch | 84.938 Millimeter