Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9S 1-5/8 3/8X3/16 KW

8S 1 9/16

8S 1 9/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

Hub, Elastomeric Coupling; 1-9/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque

Part #

8S 1 9/16

BDI #

624373

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.068
UNSPSC
31163012
EAN
0697950277691
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
8S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
TPR 1135 | Hytrel 4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
8S 1 9/16
Manufacturer Internal Number
8S 1 9/16
Weight / LBS
4.5
Long Description
Hub, Elastomeric Coupling; 1-9/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; TPR 1135 | Hytrel 4530In-Lbs Torque
Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.094 Inch | 53.188 Millimeter