Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E10 X 45MM 14X3.8MM KW 1SS

E10 X 45MM 14X3.8MM KW 1SS

E10 X 45MM 14X3.8MM KW 1SS CPLG HUB

Elastomeric Coupling Hub; 45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw

Part #

E10 X 45MM 14X3.8MM KW 1SS

BDI #

25184459

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.rexnord.com
Product Detail
Elastomeric Coupling Hub
Product Specification
45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw
Long Description
Elastomeric Coupling Hub; 45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw