REXNORD
V215 HQD HUB VIVA 7392910 ; NON RETURNABLE
Hub, Elastomeric Coupling; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Bushed; 2.06" Length Thru Bore; V215 Size or Series; Steel Material; 4300 Maximum Speed;
BDI #
MARTIN SPROCKET & GR
9S X 42MM W/3/8 KW COUPLING ; QUADRA-FLEX COUPLING CI
Elastomeric Coupling Hub; 42MM Bore; 161.29MM Outside Diameter; Flanged; Finished Bore; 92MM Hub Diameter; 61.112MM Length; 9S Coupling Series; No Bushing; Keyway; Cast Iron; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
9SC44 SLEEVE CPLG FLANGE ; 9 CPLG SIZE SPACER CAST IRON
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 2-1/16" Length Thru Bore; 9SC Size or Series; No Bushing; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
REXNORD
WRAPFLEX 50R STL HSB 2.125" BORE HUB ; 3702016 NON RETURNABLE
Hub, Elastomeric Coupling; 2-1/8" Bore; 7-1/2" Outside Diameter; 7.01" Hub Diameter; Shaft; Finished Bore; 3.03" Length Thru Bore; 50R Size or Series; No Bushing; Steel Material; 3000 Maximum Speed; 22200In-Lbs Torque
BDI #
REXNORD
10 HSB X 1.375 STL OMEGA 7300355 ; 7300355 NON RETURNABLE
Hub, Elastomeric Coupling; 1-3/8" Bore; 3.65" Outside Diameter; 3-1/4" Hub Diameter; Shaft; Finished Bore; 1-7/8" Length Thru Bore; E10 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 1450In-Lbs Torque
BDI #