TIMKEN
SNW-28 X 4 7/8 BRG ADAPTER SLEEVE
Bearing Adapter Sleeve; 4-7/8" Bore; 3.971" Length Thru Bore; Complete Adapter with Sleeve; S-28 Sleeve Part Number; AN-28 Locknut; W-28 Lockwasher/Lockplate
Part #
BDI #
TIMKEN
SNW-28 X 5 BRG ADAPTER SLEEVE
5" Bore; 3.981" Length Thru Bore; Complete Adapter with Sleeve; S-28 Sleeve; AN-28 Locknut; W-28 Lockwasher/Lockplate
Part #
BDI #
MARTIN SPROCKET & GR
S25-16 WELD ON HUB ; 4-1/4" OD X 4-1/8" PLT DIA X 1.09" LG
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 1.09" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Part #
BDI #
MARTIN SPROCKET & GR
500-50-00 WELD ON HUB ; F 5 X 1 9/16
5" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; Steel; 1-9/16" Length Through Bore; No Keyway
Part #
BDI #
MARTIN SPROCKET & GR
500-58-40 WELD ON HUB ; F 5 X 1 13/16 X 1 1/4
1-1/4" Bore; 5" Outside Diameter; Finished Bore; 5" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway
Part #
BDI #