MARTIN SPROCKET & GR
GF10CS-30MM COUPLING HUB
Jaw Coupling Hub; 30MM Bore; 50.8MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 52.578MM Outside Diameter; 27.432MM Length Thru Bore; GF10 Size or Series; Set Screw; Carbon Steel; 12000 Maximum Speed; 792In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
GF50CS-38MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Jaw Coupling Hub; 38MM Bore; 107.95MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 150.368MM Outside Diameter; 62.484MM Length Thru Bore; GF50 Size or Series; Set Screw; Carbon Steel; 4800 Maximum Speed; 34336In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
GF50CS-35MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Jaw Coupling Hub; 35MM Bore; 107.95MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 150.368MM Outside Diameter; 62.484MM Length Thru Bore; GF50 Size or Series; Set Screw; Carbon Steel; 4800 Maximum Speed; 34336In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
GF50CS-32MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Jaw Coupling Hub; 32MM Bore; 107.95MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 150.368MM Outside Diameter; 62.484MM Length Thru Bore; GF50 Size or Series; Set Screw; Carbon Steel; 4800 Maximum Speed; 34336In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
ML150 1 1/4 2SS MACHINE CPG HUB ; 1-1/4IN BORE
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
BDI #