Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Measuring And Instrumentation Products | BDI India
CategoriesElectrical ProductsCategoriesMeasuring And Instrumentation Products
GROZ TOOLS
FM/10/0-1/BSP
Diesel Meter; 1" BSPF Thread; High Accuracy; 20 to 120LPM Flow Rate; 145PSI Maximum Working Pressure

QTY

GROZ TOOLS
OM/10/1-2/BSP

QTY

TIMKEN
EZ WR GG 80-1.5PER WEAR GAUGE ; SPECIAL CHAIN
Wear Gauge; ANSI type Roller Chain; 80 Chain Size

QTY

GROZ TOOLS
RDG/16/7.5-15
Radius Gauge; 16 Pairs; 7.5MM to 15MM Range; Stainless Steel Construction

QTY

MARTIN SPROCKET & GR
PTM-12 TORQUE ANGLE METER ; 1/2" DRIVE
Torque and Angle Meter; 1/2" Drive; Electronic; 120 To 3000In-Lbs Torque Range; 0.03In-Lbs Resolution
Part #

QTY