Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VPME133003

VPME133003

TIMKEN VPME133003

External Puller; 585MM Arms Length; 580MM Width Of Grip; 1-3/8" X 495MM Spindle Diameter; 3 Number Of Arms; Self-Centering 3-Arm

Part #

VPME133003

BDI #

1374743

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
55.52
Noun
Puller
Keyword String
External
Manufacturer URL
https://www.timken.com
Weight / LBS
122.4
Product Detail
External Puller
Product Specification
585MM Arms Length; 580MM Width Of Grip; 1-3/8" X 495MM Spindle Diameter; 3 Number Of Arms; Self-Centering 3-Arm
Long Description
External Puller; 585MM Arms Length; 580MM Width Of Grip; 1-3/8" X 495MM Spindle Diameter; 3 Number Of Arms; Self-Centering 3-Arm