Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UKP215

UKP215

UKP215

Pillow Block Housing Unit; 2 Bolt; 82.6MM Base to Center Height; 217MM Bolt Spacing; Cast Iron Material; For 65MM Bore Insert Bearings Spherical OD

Part #

UKP215

BDI #

21960009

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171519
EAN
0013992171290
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt; 82.6MM Base to Center Height; 217MM Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt; 82.6MM Base to Center Height; 217MM Bolt Spacing; Cast Iron Material; For 65MM Bore Insert Bearings Spherical OD