Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7GP1-3438-040

7GP1-3438-040

7GP1-3438-040 SLEEVE BEARING ; POR MTO

Sleeve Bearing; 2-1/8" Nominal Bore; 2-3/8" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner

Part #

7GP1-3438-040

BDI #

24115830

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
UNSPSC
31171509
EAN
0782934846779
Profile
Bushing No Flange
Material Description
Polyester and Woven Teflon Liner
Other Features
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10396248
Weight / LBS
0.15
Long Description
Sleeve Bearing; 2-1/8" Nominal Bore; 2-3/8" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Polyester and Woven Teflon Liner
Nominal Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
2.135 Inch | 54.229 Millimeter
Outside Diameter
2.379 Inch | 60.427 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Nominal Bore
2.125 Inch | 53.975 Millimeter