Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PG101303-2

PG101303-2

PG101303-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE 10EA/PAK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR303 Chevron Multifak EP 1; Grease; Metal; 1 | 3 | 6 | 12 Months; 50 PSI; 32 To 104 Deg F; Refillable Cartridge

Part #

PG101303-2

BDI #

1369642

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.748
UNSPSC
27112914
EAN
0053893943763
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
120 CC
Lubricant Name
GR303 Chevron Multifak EP 1
Lubricant Type
Grease
NLGI Grade
1
Housing Material
Metal
Lubrication Period
1 | 3 | 6 | 12 Months
Product Feature
Refillable Cartridge
Maximum Operating Pressure
50 PSI
Operating Temperature Range
32 To 104 Deg F
Application
Conveyor | Pump
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
0.55
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR303 Chevron Multifak EP 1; Grease; Metal; 1 | 3 | 6 | 12 Months; 50 PSI; 32 To 104 Deg F; Refillable Cartridge
Overall Diameter
2.75 Inch | 69.85 Millimeter
Overall Height
3.89 Inch | 98.806 Millimeter