Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5KCR49WN0291T

H909 ; 5KH33JN6141X

5KH33JN6141X ; POR 3/4,3450,DP,56Y,1/60/115

AC Motor; Pump; 3/4HP; 56Y Frame Size; 3600 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.77" Overall Length; 67% Efficiency Full Load

Part #

H909 ; 5KH33JN6141X

BDI #

20183278

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26101107
Horse Power
3/4HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
67
Inch - Metric
Inch
Other Features
Current Rating 9.9 Ampere | 2 Poles | Pool Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH33JN6141X
Manufacturer Internal Number
5KH33JN6141X
Weight / LBS
15
Long Description
AC Motor; Pump; 3/4HP; 56Y Frame Size; 3600 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.77" Overall Length; 67% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.77 Inch | 298.958 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter