Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

850-50-48

500-42-40

500-42-40 WELD ON HUB ; F 5 X 1 5/16 1 1/4

1-1/4" Bore; 5" Outside Diameter; Finished Bore; 5" Pilot Diameter; Steel; 1-5/16" Length Through Bore; No Keyway

Part #

500-42-40

BDI #

622168

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.175
UNSPSC
26111534
EAN
0697950066233
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
500-42-40
Manufacturer Internal Number
500-42-40
Weight / LBS
6.8
Long Description
1-1/4" Bore; 5" Outside Diameter; Finished Bore; 5" Pilot Diameter; Steel; 1-5/16" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
5 Inch | 127 Millimeter