Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW-113 X 2 3/16

SNW-113 X 2 3/16

SNW-113 X 2 3/16 BRG ADAPTER SLEEVE

2-3/16" Bore; 2.771" Length Thru Bore; Complete Adapter with Sleeve; S-113 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate

Part #

SNW-113 X 2 3/16

BDI #

1373459

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.821
EAN
0087796033535
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-113
Locknut Part Number
N-13
Lockwasher/Lockplate Part Number
W-13
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
2-3/16" Bore; 2.771" Length Thru Bore; Complete Adapter with Sleeve; S-113 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.771 Inch | 70.383 Millimeter