Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H2312

SNW-115 X 2 1/2

SNW-115 X 2 1/2 BRG ADAPTER SLEEVE

2-1/2" Bore; 3.084" Length Thru Bore; Complete Adapter with Sleeve; S-115 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate

Part #

SNW-115 X 2 1/2

BDI #

1373460

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0087796146600
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-115
Locknut Part Number
AN-15
Lockwasher/Lockplate Part Number
W-15
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
2-1/2" Bore; 3.084" Length Thru Bore; Complete Adapter with Sleeve; S-115 Sleeve; AN-15 Locknut; W-15 Lockwasher/Lockplate
Length Thru Bore
3.084 Inch | 78.334 Millimeter
Bore
2.5 Inch | 63.5 Millimeter