Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW-3036 X 6 3/8

SNW-3036 X 6 3/8

SNW-3036 X 6 3/8 LOCKNUT ASSY ; POR NON RETURNABLE

Bearing Adapter Sleeve; 6-3/8" Bore; 4.327" Length Thru Bore; Complete Adapter with Sleeve; S-3036 Sleeve Part Number; AN-36 Locknut; W-036 Lockwasher/Lockplate

Part #

SNW-3036 X 6 3/8

BDI #

1373581

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.804
UNSPSC
31163218
EAN
0087796311213
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3036
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-036
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 6-3/8" Bore; 4.327" Length Thru Bore; Complete Adapter with Sleeve; S-3036 Sleeve Part Number; AN-36 Locknut; W-036 Lockwasher/Lockplate
Length Thru Bore
4.327 Inch | 109.906 Millimeter
Bore
6.375 Inch | 161.925 Millimeter