Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SNW-126 X 4 1/2

SNW-3036 X 6 5/16

SNW-3036 X 6 5/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 6-5/16" Bore; 4.327" Length Thru Bore; Complete Adapter with Sleeve; S-3036 Sleeve Part Number; AN-36 Locknut; W-036 Lockwasher/Lockplate

Part #

SNW-3036 X 6 5/16

BDI #

1373582

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.804
UNSPSC
31163218
EAN
0087796311169
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3036
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-036
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 6-5/16" Bore; 4.327" Length Thru Bore; Complete Adapter with Sleeve; S-3036 Sleeve Part Number; AN-36 Locknut; W-036 Lockwasher/Lockplate
Length Thru Bore
4.327 Inch | 109.906 Millimeter
Bore
6.313 Inch | 160.35 Millimeter