Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S627H X 1-3/4 KW 2SS

S1215BS 5/8 KWY NO HUB

S1215BS 5/8 KWY NO HUB SPUR GEAR ; 5/8IN BORE 15TEETH 14.5DEG PRESSURE ANG

Spur Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1" Hub Diameter; Steel; No Hardened Teeth

Part #

S1215BS 5/8 KWY NO HUB

BDI #

22120433

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 5/8" Bore; 1-1/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1" Hub Diameter; Steel; No Hardened Teeth
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter