Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W648

W620Q

W620Q WORM GEAR ; RIGHT HAND THREADED

Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth

Part #

W620Q

BDI #

613092

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.524
UNSPSC
31171712
EAN
0697950050409
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Minimum Bore 1
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
W620Q
Manufacturer Internal Number
W620Q
Weight / LBS
3.4
Long Description
Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.333 Inch | 84.658 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Face Width
1 Inch | 25.4 Millimeter