Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H06BB12

H06BB12

06BB12 ; POR SB 8MM HARDENED SPROCKET

Idler Chain Sprocket; Roller Chain; 06B-1 Chain Size; 12 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 1.625MM Outside Diameter

Part #

H06BB12

BDI #

921154

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31171901
EAN
0696223030100
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.22046
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 06B-1 Chain Size; 12 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 1.625MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 06B-1 Chain Size; 12 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 1.625MM Outside Diameter