Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H10BB30

H10BB30

10BB30 ; POR USE H10BB30-BORE NON STD BORE SZ

Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 30 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 6.321MM Outside Diameter

Part #

H10BB30

BDI #

921342

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.926
UNSPSC
31171901
EAN
0696223031992
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.49743
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 30 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 6.321MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 30 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 6.321MM Outside Diameter