TIMKEN
KM 21
Locknut; 140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
KM10
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
HM3064 BEARING LOCKNUT
Locknut; 380MM Outside Diameter; 42MM Nominal Thickness; TR320 X 5 Thread Size; 320MM Thread Pitch Diameter Min; 322.5MM Thread Pitch Diameter Max; MS3064 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
Part #
BDI #
TIMKEN
AN 15 BEARING LOCKNUT
Locknut; 12 Threads per Inch; 3.88" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
Part #
BDI #