Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VS215 SPACER ELEMENT VIVA 7392722

VS215 SPACER ELEMENT VIVA 7392722

VS215 SPACER ELEMENT

215MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 51MM Between Shaft Ends; 134MM Width; 215 Size or Series; 4300 Max Speed; 662Nm Torque

Part #

VS215 SPACER ELEMENT

BDI #

18146739

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.488
UNSPSC
31163000
EAN
0793699253009
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
215
Maximum Speed RPM
4300
Torque
662Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7392722
Manufacturer Internal Number
0125300
Weight / LBS
8.973
Long Description
215MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 51MM Between Shaft Ends; 134MM Width; 215 Size or Series; 4300 Max Speed; 662Nm Torque
Width
5.276 Inch | 134 Millimeter
Distance Between Shaft Ends
2.008 Inch | 51 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter