Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VS190 SPACER ELEMENT VIVA 7392718

VS460 SPACER ELEMENT VIVA 7392742

VS460 SPACER ELEMENT

Coupling Element; Elastomeric Coupling Type; 460MM Outside Diameter; Polyurethane; 67MM Between Shaft Ends; VS460 Coupling Size; 2000RPM Maximum Speed; 6270Nm Torque

Part #

VS460 SPACER ELEMENT

BDI #

22604903

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.412
UNSPSC
31163000
EAN
0793699493900
Coupling Type
Elastomeric Coupling
Component
Element
Material
Polyurethane
Coupling Size or Series
VS460
Maximum Speed RPM
2000
Torque
6270Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
Weight / LBS
242.50853
Long Description
Coupling Element; Elastomeric Coupling Type; 460MM Outside Diameter; Polyurethane; 67MM Between Shaft Ends; VS460 Coupling Size; 2000RPM Maximum Speed; 6270Nm Torque
Distance Between Shaft Ends
2.638 Inch | 67 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter