Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TT70BS X 42MM

TT70BS X 42MM

MARTIN SPROCKET & GR TT70BS X 42MM

Torque Limiter; Reactive Activation; 42MM Straight Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2100 to 8000LB-IN Static Torque; Friction Disc; Automatic Reset; Set Screw Manual Adjustment; Automatic Engagement; 1 Spring

Part #

TT70BS X 42MM

BDI #

25079710

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.16
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Limiter
Keyword String
Torque
Weight / LBS
18
Product Detail
Torque Limiter
Product Specification
Reactive Activation; 42MM Straight Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2100 to 8000LB-IN Static Torque; Friction Disc; Automatic Reset; Set Screw Manual Adjustment; Automatic Engagement; 1 Spring
Long Description
Torque Limiter; Reactive Activation; 42MM Straight Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2100 to 8000LB-IN Static Torque; Friction Disc; Automatic Reset; Set Screw Manual Adjustment; Automatic Engagement; 1 Spring